Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, Pr Sw 2 In 5
Mfr # 608-04
Zoro # G207143569
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 5.7 in
- Height 3.9 in
- Width 5.8 in
- Weight 2.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 608-04
- Zoro # G207143569
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 5.7 in |
Height | 3.9 in |
Width | 5.8 in |
Details
Weight | 2.4 lbs |
Description
Differential pressure transmitter, range 0-2.0" w.c.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Process Gauge, 4.5" Brass Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn (45-640-160-psi/kPa)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Silver (MEX5-D62.H21/0133)
- HOBO Stainless Steel Temperature probe 6 (TMC6-HC)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-03-V)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSXP-W20-PA)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 Wc (677B-07)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, Pressure Xmtr 0100PSI (TPT-C01)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-03)
- Dwyer Instruments Transmitters