Shop All Pressure Gauges
Dwyer Instruments
Differential Pressure Transmitter
Mfr # 616W-3-LCD
Zoro # G3268819
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 10" w.c.
- Output 4 to 20mA
- Accuracy +/-0.25% of Full Scale
- Max. Pressure (PSI) 10
- Series 616W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616W-3-LCD
- Zoro # G3268819
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Overall Length | 2.13 in |
Process Connection Size | 1/8 in, 3/16 in |
Overall Height | 5.13 in |
Manufacturer Warranty Length | 1 yr |
Housing Length | 3 3/4 in |
Housing Height | 5 1/8 in |
Overall Width | 3.75 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA, Maximum Pressure 10 in wc, Minimum Pressure 0 in wc, Overpressure 10 psig, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, 3, Power Required 10 to 36V DC, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating IP66, NEMA Rating NEMA 4X, Series 616W, Electrical Connections Terminal Block, NIST Traceable Certificate No, Display Type LCD, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Low Pressure Gas Test Kit, 0 to 5 psi (PLPT0005)
- LOVE Digital Panel Meter, Process (TID-3100)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT310-EN)
- FLUKE Thermocouple Thermometer, 2 In, K, J, T, E (FLUKE 52-2B)
- DWYER INSTRUMENTS Low Pressure Gauge, 212 Bot 032Wc (LPG3-D8222N)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10522N)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1102)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10642N)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (DPG-103)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L400#)
- Dwyer Instruments Pressure Gauges