Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 5 PSID
Mfr # 645-2
Zoro # G907143586
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 3.8 in
- Height 3.8 in
- Width 5.9 in
- Weight 1.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 645-2
- Zoro # G907143586
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 3.8 in |
Height | 3.8 in |
Width | 5.9 in |
Details
Weight | 1.2 lbs |
Description
Wet/wet differential pressure transmitter, range 0-5 psid.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Thermometer, Backlit LCD, -22 Degrees to 932 Degrees F, Single Dot Laser Sighting (FLUKE-62 MAX)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI, (AVNC-300P-NIST)
- CALCULATED INDUSTRIES Moisture Meter, AccuMaster XT (7440)
- DICKSON Circular Chart, 4 In, 0-100psi, 7 Day, PK60 (C012)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-A-08)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, Wp Pr Xmtr 100PSIg (IWP-02)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-20)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, 4 Ss Thermowell (IW2-242)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25 In Wc (647-2)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/10inWC (605-10)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 0750Pa 420Ma Dp Xmt (616KD-12)
- Dwyer Instruments Transmitters