Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 5
Mfr # DM-008
Zoro # G007143554
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 5.7 in
- Height 3 in
- Width 5.7 in
- Weight 0.53 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DM-008
- Zoro # G007143554
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 5.7 in |
Height | 3 in |
Width | 5.7 in |
Details
Weight | 0.53 lbs |
Description
Differential digital pressure transmitter, range 0-5.0" w.c.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 2" Chrome Dial Gauge 1/8" Back Mount 0-160 PSI (G18160)
- HONEYWELL Chart, 10.313 In, 0 to 5, 7 Day, PK100 (BN 24001661-074)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FME4)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX20)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSX-W10-IN)
- DWYER INSTRUMENTS Submersible level transmitter, range 5 psi 11.54 ft wc/3.52 m wc, 60 ft 18.3 m polyurethane cable (PBLT2-5-60-PU)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSXP-W10-PA)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-20)
- DWYER INSTRUMENTS Pressure Gage/Transmitter, 0 to 2 In WC (631B-2)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25025 Wc (616WL-12-LCD)
- DWYER INSTRUMENTS 647-4 Wet/Wet Differential Pressure (647-4)
- Dwyer Instruments Transmitters