Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 4 Wc
Mfr # 616KD-LR-A34-BD1
Zoro # G307143759
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 5 in
- Height 0.9 in
- Width 3.2 in
- Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-LR-A34-BD1
- Zoro # G307143759
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 5 in |
Height | 0.9 in |
Width | 3.2 in |
Details
Weight | 0.15 lbs |
Description
Low range differential pressure transmitter, 0.4" wc with 0.25% accuracy, barb process connection, and dual 4-20mA & 0-10V output.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 88V/A Automotive Multimeter Combo Kit; W/leads, clips, probes, RPM pick-up & more (FLUKE-88-5/A KIT)
- ASHCROFT Pressure Gauge (851010S04L1500#)
- ASSOCIATED Hand Held Load Tester 6/12V, 6029 (ASO6029)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 100 PSI Pr Xdcr (673-7)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-00)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC (605-3)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSXP-W10-PA)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 040 In Wc (616D-5)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 1 (DM-004)
- Dwyer Instruments Transmitters