Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 25 In Wc
Mfr # 647-2
Zoro # G007143639
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 3.9 in
- Width 6.2 in
- Height 3.8 in
- Weight 1.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 647-2
- Zoro # G007143639
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 3.9 in |
Width | 6.2 in |
Height | 3.8 in |
Details
Weight | 1.7 lbs |
Description
Wet/wet differential pressure transmitter, range 0-25" w.c.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS 4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DPP800WG)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer Case, Type K (343C3)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled (25-911-SST-3000-psi/kPa)
- PIC GAUGES Air Gauge, 2", 30/0/100 psi, 1/4" Mount (101D-204CE)
- DWYER INSTRUMENTS Transmitter, Magnehelic (605-0)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Hr 010V Wall Mt (MS-311-LCD)
- DWYER INSTRUMENTS Transmitter Range 0-25 Wc (616WL-2-LCD)
- DWYER INSTRUMENTS Submersible level transmitter, range 5 psi 11.54 ft wc/3.52 m wc, 50 ft 15.2 m polyurethane cable (PBLT2-5-50-PU)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, Pressure Xmtr 0100PSI (TPT-C01)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Mr WLcd (MSX-W12-IN-LCD)
- FLOWLINE Level Controller (LI55-1001)
- Dwyer Instruments Transmitters