Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 20Wc 420Ma
Mfr # 685-06
Zoro # G507143603
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 3.7 in
- Height 2.1 in
- Width 2.6 in
- Weight 0.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 685-06
- Zoro # G507143603
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 3.7 in |
Height | 2.1 in |
Width | 2.6 in |
Details
Weight | 0.14 lbs |
Description
Differential pressure transmitter, 0-20" wc, 4-20mA output
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-CG)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- KODIAK Low Pressure Gauge, Bottom, 5 psi (KC25-5#)
- DWYER INSTRUMENTS Transmitter, 4-20 mA, SPDT snap, 10A @ 125/250 VAC, 1/3 hp @ 125/250 VAC (45VD0)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 250 PSI (682-3)
- DWYER INSTRUMENTS Transmitter Range 0-25 Wc (616WL-2-LCD)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.25 In WC (DM-2002-LCD)
- DWYER INSTRUMENTS Transmitter, Magnehelic (605-0)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 0750Pa 420Ma Dp Xmt (616KD-12)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, Wp Pr Xmtr 100PSIg (IWP-02)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 Wc (677B-07)
- Dwyer Instruments Transmitters