Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 15Wc 420Ma
Mfr # 685-05
Zoro # G907143746
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 3.7 in
- Height 2.1 in
- Width 2.6 in
- Weight 0.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 685-05
- Zoro # G907143746
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 3.7 in |
Height | 2.1 in |
Width | 2.6 in |
Details
Weight | 0.14 lbs |
Description
Differential pressure transmitter, 0-15" wc, 4-20mA output
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Weather Station Mounting Tripod (7716)
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- WESTWARD Refractometer, Handheld (1EFX8)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 200PSI Pr Xdcr Cnd Conn (673-8C)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, Wp Pr Xmtr 500PSIg (IWP-05)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.25 In WC (DM-2002-LCD)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, Press Xmtr 015 PSI (636-0)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wl Lcd (MSX-W11-IN-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Whr WLcd (MSXP-W13-PA-LCD)
- Dwyer Instruments Transmitters