Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 1250Pa 420Ma
Mfr # 685-11
Zoro # G707143724
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 3.7 in
- Height 2.1 in
- Width 2.6 in
- Weight 0.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 685-11
- Zoro # G707143724
- Country of Origin Germany
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 3.7 in |
Height | 2.1 in |
Width | 2.6 in |
Details
Weight | 0.14 lbs |
Description
Differential pressure transmitter, 1250 Pa, 4-20mA output
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Tridicator, 2-1/2", 0-200 psi, 70-320 deg F (TRI-RC-254R3.63-G)
- WINTERS Economy 4" 0-30" Vac/Kpa 1/4" Npt Btm (PEM220)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L30#)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-05-V)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/2.0inWC (605-2)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 PSID (645-3)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-01-V)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Hr WLcd (MSX-W13-IN-LCD)
- DWYER INSTRUMENTS Transmitter, Magnehelic (605-0)
- VALMET VALMET K06108 V4.0 TCU POLAROX5 90-260V-AC FIXED BLADE CONSISTENCY TRANSMITTER (K06108 V4.0)
- Dwyer Instruments Transmitters