Shop All Transmitters
Dwyer Instruments
Differential Pressure Transmitter, 010 Wc
Mfr # 677B-07
Zoro # G307143568
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 7.1 in
- Width 4.2 in
- Height 2.5 in
- Weight 1.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 677B-07
- Zoro # G307143568
- Country of Origin China
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 7.1 in |
Width | 4.2 in |
Height | 2.5 in |
Details
Weight | 1.1 lbs |
Description
Differential pressure transmitter, range 0-10" w.c.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Indoor Air Quality Monitor, Wall Mounted (IAQ50)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U662)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- DWYER INSTRUMENTS Differential pressure transmitter, range 0-6inwc, max. pressure 10 psig (616W-2-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Mr WLcd (MSX-W12-IN-LCD)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC (605-3)
- DWYER INSTRUMENTS DP Transmitter, 0-10 V Out (616KD-04-V)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/10inWC (605-10)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 In Wc (607-8)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 25 PSI Pr Xdcr (673-5)
- Dwyer Instruments Transmitters