Shop All Pressure Switches
Dwyer Instruments
Differential Pressure Switch, With Kit Cg
Mfr # ADPS-08-2-N-C
Zoro # G607143480
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated.
- Features Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems
- Electrical Connections Push-on screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection.
- Enclosure Rating NEMA 3 (IP54).
- Electrical Rating Max. 1.5 A res./0.4 A ind./250 VAC, 50/60 Hz; Max. switching rate: 6 cycles/min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ADPS-08-2-N-C
- Zoro # G607143480
- Country of Origin Germany
- Category Pressure Switches
Details
Wetted Materials | ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated. |
Features | Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems |
Electrical Connections | Push-on screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection. |
Enclosure Rating | NEMA 3 (IP54). |
Electrical Rating | Max. 1.5 A res./0.4 A ind./250 VAC, 50/60 Hz; Max. switching rate: 6 cycles/min. |
Pressure Limits | Max. Operating Pressure: 40" w.c. (10 kPa) for all pressure ranges. |
Service | Air and non-combustible, compatible gases. |
Agency Approvals | CE, ETL approved to UL508 and CSA C22.2#14 (EDPS only). |
Mechanical Working Life | Over 106 switching operations. |
Process Connections | 5/16" (7.94 mm) outside diameter tubing, 1/4" (6.0 mm) inside diameter tubing. |
Mounting Orientation | Vertically, with pressure connections pointing downwards. |
Storage | -40 to 185°F (-40 to 85°C). |
Temperature Limits | Process and ambient temperature from -4 to 185°F (-20 to 85°C). |
Switch Type | Single-pole double-throw (SPDT). |
Description
Adjustable differential pressure switch, set point range 0.08 to 1.20" w.c., M20 connection, with two static tips and 7 ft (2.1 m) of PVC tubing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Orange (HS367-S100-ORANGE)
- LEVITON Straight Blade Plug (8215-CT)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- DWYER INSTRUMENTS Pressure Switch Range 1/8-20 (DA-7031-153-3A)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 113 PSI (A6-253221)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-S2)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXX)
- Dwyer Instruments Pressure Switches