Shop All Pressure Switches
Dwyer Instruments
Differential Pressure Switch, 8401 12 Npt
Mfr # ADPS-05-1-N
Zoro # G607143336
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated.
- Electrical Connections Push-on screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection.
- Features Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems
- Electrical Rating Max. 1.5 A res./0.4 A ind./250 VAC, 50/60 Hz; Max. switching rate: 6 cycles/min.
- Storage -40 to 185°F (-40 to 85°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ADPS-05-1-N
- Zoro # G607143336
- Country of Origin Germany
- Category Pressure Switches
Details
Wetted Materials | ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated. |
Electrical Connections | Push-on screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection. |
Features | Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems |
Electrical Rating | Max. 1.5 A res./0.4 A ind./250 VAC, 50/60 Hz; Max. switching rate: 6 cycles/min. |
Storage | -40 to 185°F (-40 to 85°C). |
Agency Approvals | CE, ETL approved to UL508 and CSA C22.2#14 (EDPS only). |
Temperature Limits | Process and ambient temperature from -4 to 185°F (-20 to 85°C). |
Pressure Limits | Max. Operating Pressure: 40" w.c. (10 kPa) for all pressure ranges. |
Switch Type | Single-pole double-throw (SPDT). |
Enclosure Rating | NEMA 3 (IP54). |
Mounting Orientation | Vertically, with pressure connections pointing downwards. |
Process Connections | 5/16" (7.94 mm) outside diameter tubing, 1/4" (6.0 mm) inside diameter tubing. |
Mechanical Working Life | Over 106 switching operations. |
Service | Air and non-combustible, compatible gases. |
Description
Adjustable differential pressure switch, set point range 0.80 to 4.00" w.c., 1/2" NPT connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 317 PSI (A6-353221)
- Dwyer Instruments Switches