Shop All Pressure Switches
Dwyer Instruments
Differential Pressure Switch, 20200 Npt
Mfr # EDPS-03-1-N
Zoro # G907143364
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems
- Wetted Materials ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated.
- Electrical Connections Push-on screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection.
- Mounting Orientation Vertically, with pressure connections pointing downwards.
- Agency Approvals CE, ETL approved to UL508 and CSA C22.2#14 (EDPS only).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # EDPS-03-1-N
- Zoro # G907143364
- Country of Origin Germany
- Category Pressure Switches
Details
Features | Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems |
Wetted Materials | ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated. |
Electrical Connections | Push-on screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection. |
Mounting Orientation | Vertically, with pressure connections pointing downwards. |
Agency Approvals | CE, ETL approved to UL508 and CSA C22.2#14 (EDPS only). |
Mechanical Working Life | Over 106 switching operations. |
Enclosure Rating | NEMA 3 (IP54). |
Temperature Limits | Process and ambient temperature from -4 to 185°F (-20 to 85°C). |
Storage | -40 to 185°F (-40 to 85°C). |
Pressure Limits | Max. Operating Pressure: 40" w.c. (10 kPa) for all pressure ranges. |
Switch Type | Single-pole double-throw (SPDT). |
Electrical Rating | Max. 1.5 A res./0.4 A ind./250 VAC, 50/60 Hz; Max. switching rate: 6 cycles/min. |
Service | Air and non-combustible, compatible gases. |
Process Connections | 5/16" (7.94 mm) outside diameter tubing, 1/4" (6.0 mm) inside diameter tubing. |
Description
Adjustable differential pressure switch, range .20-2.00" w.c., with 1/2" NPT connection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYDON H-STRUT STAINLESS BEAM CLAMP CONDUIT PARTS AND ACCESSORY, 25PK (C-402-122)
- NOARK Contactor, 24VAC, 1Nc Aux (CU-11-HB-3A1B)
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 02 In Barb (MP-002)
- DWYER INSTRUMENTS Pressure Switch 10-300Psig Spst 10Amp (DA-31-2-9)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- DWYER INSTRUMENTS Pressure Switch 1950-0-2F, 15 (1950-0-2F)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- Dwyer Instruments Pressure Switches