Shop All Pressure Switches
Dwyer Instruments
Differential Pressure Switch 2.0-10.0 In
Mfr # 1823-10
Zoro # G3219548
original price:
$150.87
17% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compact size and repeatability provide a high-value switch for many industrial applications; Designed for panel and wall mounting to easily meet mounting requirements in most industrial settings; Pressure ranges from 0.07 in w.c. to 85 in w.c. make this switch suitable for a wide range of applications
- Standards CE, CSA, FM, RoHS, UL Listed
- Contact Form SPDT
- Electrical Connections 3 screw type, common, normally open and normally closed.
- Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 120 to 480 V AC, 60 Hz Resistive, Derate to 10 A for Operation at High Cycle Rates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1823-10
- Zoro # G3219548
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Diameter | 4 in |
Sample Line Connection Size | 1/8 in |
Mounting Hole Diameter | 5/16 in |
Overall Depth | 3 7/8 in |
Description
Differential Pressure Switch 2.0-10.0 In, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 120 to 480 V AC, 60 Hz Resistive, Derate to 10 A for Operation at High Cycle Rates, Maximum Differential Pressure Setting 10 in wc, Maximum Pressure Rating 10 psig, Maximum Pressure Setting 10 in wc, Minimum Differential Pressure Setting 2 in wc, Minimum Pressure Setting 2 in wc, Mounting Hole Center to Center Distance 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- DWYER INSTRUMENTS Weatherproof Pressure Switch, Press Sw (1005W-A1-D)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-20CM)
- Dwyer Instruments Switches