Shop All Differential Pressure Gauges
Dwyer Instruments
Differential Pressure Switch 14-55 In
Mfr # 1950-5-2F
Zoro # G0632208
original price:
$635.34
43% off
new price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain Plug, O-Ring Seal Cover
- Standards CE, CSA Certified, FM, RoHS, UL Listed
- Minimum Operating Temperature -40 Degrees F
- Overall Width 5 7/16 in
- Overall Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1950-5-2F
- Zoro # G0632208
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Overall Width | 5 7/16 in |
Overall Height | 3 1/2 in |
Sample Line Connection Size | 1/8 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 3 1/2 in |
Description
Differential Pressure Switch 1.4-5.5 w.c, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 125/250/480 V AC, 60 Hz Resistive, Housing Material Aluminum, Housing Type NEMA-3 Enclosure, IP Rating IP54, Includes Drain Plug, O-Ring Seal Cover, Maximum Differential Pressure Setting 5.5 in wc, Maximum Operating Temperature 140 Degrees F, Maximum Pressure Rating 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 040 In Wc (616D-5)
- KLEIN TOOLS Dual IR/Probe Thermometer (IR07)
- ZIRCON Circuit Breaker Finder, 120VAC, Enrgzd Lns (64070)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 60" H20)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 In H2O (2005)
- DWYER INSTRUMENTS Differential Pressure Switch 15-50 Inch (1823-5)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 14 Npt 100 PSI (TRI2-100-25E)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 14 Npt 200 PSI (TRI2-200-25E)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 15 psi (2215)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0.25In to 0 to 0.25In H2O (2300-0)
- Dwyer Instruments Differential Pressure Gauges