Shop All Pressure Switches
Dwyer Instruments
Differential Pressure Switch, 12160 Npt
Mfr # EDPS-04-1-N
Zoro # G507143436
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems
- Wetted Materials ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated.
- Electrical Connections Push-on screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection.
- Enclosure Rating NEMA 3 (IP54).
- Switch Type Single-pole double-throw (SPDT).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # EDPS-04-1-N
- Zoro # G507143436
- Country of Origin Germany
- Category Pressure Switches
Details
Features | Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems |
Wetted Materials | ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated. |
Electrical Connections | Push-on screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection. |
Enclosure Rating | NEMA 3 (IP54). |
Switch Type | Single-pole double-throw (SPDT). |
Mounting Orientation | Vertically, with pressure connections pointing downwards. |
Temperature Limits | Process and ambient temperature from -4 to 185°F (-20 to 85°C). |
Agency Approvals | CE, ETL approved to UL508 and CSA C22.2#14 (EDPS only). |
Process Connections | 5/16" (7.94 mm) outside diameter tubing, 1/4" (6.0 mm) inside diameter tubing. |
Pressure Limits | Max. Operating Pressure: 40" w.c. (10 kPa) for all pressure ranges. |
Electrical Rating | Max. 1.5 A res./0.4 A ind./250 VAC, 50/60 Hz; Max. switching rate: 6 cycles/min. |
Service | Air and non-combustible, compatible gases. |
Storage | -40 to 185°F (-40 to 85°C). |
Mechanical Working Life | Over 106 switching operations. |
Description
Adjustable differential pressure switch, range .12-1.60" w.c., with 1/2" NPT connection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-S2)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- Dwyer Instruments Switches