Shop All Differential Pressure Gauges
Dwyer Instruments
Differential Pressure Gage, Magnehelic Gage
Mfr # 2300-100PA
Zoro # G407143857
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height - Transmitter 2.9 in
- Width 5.4 in
- Weight 1.3 lbs
- Length 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 2300-100PA
- Zoro # G407143857
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Overall Height - Transmitter | 2.9 in |
Width | 5.4 in |
Length | 5.9 in |
Details
Weight | 1.3 lbs |
Description
Differential pressure gage, range 50-0-50 Pa, minor divisions 2.0, calibrated for vertical scale position, 3% accuracy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Stainless Steel, Silver (LP1-SS-402-100)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (15-910-5000-psi/kPa-BP3)
- SHIMPO Mechanical Force Gauge, Analog, 489N (MFD-06)
- WEKSLER Siphon, Gauge, 1/4 In (AO31)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage 05020 Wc (2000-00N)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-6MM)
- DWYER INSTRUMENTS Differential Pressure Gage Range 0-10 In (2001D)
- DWYER INSTRUMENTS Differential Pressure Switch 15-50 Inch (1823-5)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 200PSI (TRI2-200-50L)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 60 PSI (TRI2-60-50L)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-50MM)
- Dwyer Instruments Differential Pressure Gauges