Shop All Differential Pressure Gauge Accessories
Dwyer Instruments
Differential Pressure Controller, 25
Mfr # DHC-206
Zoro # G307143940
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Length 5.7 in
- Width 5.7 in
- Height 3 in
- Weight 0.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DHC-206
- Zoro # G307143940
- Country of Origin United States
- Category Differential Pressure Gauge Accessories
Dimensions
Wire Length | 5.7 in |
Width | 5.7 in |
Height | 3 in |
Details
Weight | 0.7 lbs |
Description
Differential pressure controller, range ±2.5 in w.c.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- ASHCROFT Pressure Gauge (302089SD02L5000#)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 500 Degrees F (9841)
- DWYER INSTRUMENTS Pressure Snubber (PS214)
- DWYER INSTRUMENTS 3-Way Vent Valve Molded Plastic (A-310A)
- DWYER INSTRUMENTS Static Pressure Tip 6 In Insertion (A-301-A)
- DWYER INSTRUMENTS Digihelic Gage (DHII-006)
- DWYER INSTRUMENTS Gland, Mounting (A-159)
- DWYER INSTRUMENTS Differential Pressure Controller, 25 (DHC-010)
- DWYER INSTRUMENTS Fitting, Pressure (A-308)
- Dwyer Instruments Differential Pressure Gauge Accessories