Shop All Differential Pressure Gauge Accessories
Dwyer Instruments
Differential Pressure Controller, 25
Mfr # DHC-010
Zoro # G507143863
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 5.7 in
- Width 5.7 in
- Height 3 in
- Weight 0.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DHC-010
- Zoro # G507143863
- Country of Origin United States
- Category Differential Pressure Gauge Accessories
Dimensions
Wire Length | 5.7 in |
Width | 5.7 in |
Height | 3 in |
Details
Weight | 0.7 lbs |
Description
Differential pressure controller, range 25 in w.c.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-E-RG (VAM-40-V1/0-R1/8-E-RG)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- GENERAL TOOLS Temperature Recorder, Type K, 12 Inputs (DT4208SD)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404C)
- DWYER INSTRUMENTS Split Flange Assembly (A-158)
- DWYER INSTRUMENTS Differential Pressure Controller, 10 (DHC-009)
- DWYER INSTRUMENTS Molded Plastic Vent Valve From A-605 Kit (A-301)
- DWYER INSTRUMENTS Low Pressure Calibration Pump, Cal Test Pump (BCHP-1)
- DWYER INSTRUMENTS Pipe Mounting Kit For Capsuhelic Gages (A-610)
- DWYER INSTRUMENTS Differential Pressure Controller, 5 (DHC-008)
- DWYER INSTRUMENTS Static Pressure Fitting, 316SS CleanRoom (A-414)
- Dwyer Instruments Differential Pressure Gauge Accessories