Shop All Transmitters
Dwyer Instruments
Differential Pres Indicating Transmitter
Mfr # 605-30
Zoro # G3268959
original price:
$481.58
7% off
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Dial
- Thermal Error +/-0.025%/ Degrees F
- Pressure Range 0 in wc to 30 in wc
- Standards CE, RoHS Compliant
- Output 4 to 20mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 605-30
- Zoro # G3268959
- Country of Origin United States
- Category Transmitters
Dimensions
Overall Length | 2.5 in |
Overall Width | 5.25 in |
Housing Length | 4 in |
Diameter | 5 in |
Process Connection Size | 1/8 in |
Description
Indicating Transmitter, Output 4 to 20mA, Maximum Pressure 30 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.5 Percent (Electrical); +/-2 Percent (Mechanical), Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating Not Rated, NEMA Rating Not Rated, Series 605, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Dial, Connection Location Back, Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 12x12in (1001212)
- ELECTRONIC SPECIALTIES Fuse Buddy Max Tester (315)
- BOTRON CO Portable Touch Plate Wrist Strap Tester (B8202)
- OTC Clamp Meter Kit, Backlit LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (3908)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.5 In WC (DM-2003-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 025 In (668-7)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSXP-W20-PA)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 50 PSI (682-1)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wall Hr Bi (MSXP-W23-PA)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-01)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 In (668-6)
- Dwyer Instruments Transmitters