Shop All Transmitters
Dwyer Instruments
Differential Pres Indicating Transmitter
Mfr # 605-20
Zoro # G3268940
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Dial
- Display Units in wc
- Output 4 to 20mA
- Accuracy +/-0.5% (Electrical); +/-2% (Mechanical)
- Features Easy to Read Gage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 605-20
- Zoro # G3268940
- Country of Origin United States
- Category Transmitters
Dimensions
Diameter | 5 in |
Overall Width | 5.25 in |
Process Connection Size | 1/8 in |
Housing Length | 4 in |
Overall Length | 2.5 in |
Description
Indicating Transmitter, Output 4 to 20mA, Maximum Pressure 20 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.5 Percent (Electrical); +/-2 Percent (Mechanical), Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating Not Rated, NEMA Rating Not Rated, Series 605, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Dial, Connection Location Back, Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC (G17M0215F23000#)
- EXTECH Alligator clips (TL708)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- TAYLOR Timer/Clock Dig Dual (5880)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-016)
- DWYER INSTRUMENTS Differential pressure transmitter, range 0-6inwc, max. pressure 10 psig (616W-2-LCD)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, Pressure Xmtr 0100PSI (TPT-C01)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 05 (DM-203)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 3 In WC (DM-2006-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40)
- Dwyer Instruments Transmitters