Shop All Differential Pressure Gauges
Dwyer Instruments
Differential Guage
Mfr # 3000MR-0
Zoro # G3268618
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relay Type SPDT
- Standards CE
- Series 3000MR
- Application Air Conditioning Systems, Clean Rooms, Pneumatic Conveying
- Includes Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 3000MR-0
- Zoro # G3268618
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 4 in |
Process Connection Size | 1/8 in |
Bolt Circle Diameter | 5.125 in |
Case Diameter | 5 in |
Case Depth | 2.5 in |
Description
Differential Guage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0533-CERT)
- SPAN Compound Gauge, -30 to 0 to 600 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/600PSI-G-CERT)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105K)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O (2000-00AV)
- DWYER INSTRUMENTS Differential pressure gage, range 0-3 psi, minor divisions .10. (2203)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 40 In H2O (2040)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 10 In H2O (A3010)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-6MM)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 60 In H2O (2060)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-SA-00-OO-15P)
- Dwyer Instruments Differential Pressure Gauges