Shop All Transmitters
Dwyer Instruments
Differenitial Pressure Transmitter, Xmtr W Hr WLcd
Mfr # MSX-W13-IN-LCD
Zoro # G207143590
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 6.2 in
- Height 1.7 in
- Width 5.8 in
- Weight 0.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # MSX-W13-IN-LCD
- Zoro # G207143590
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.2 in |
Height | 1.7 in |
Width | 5.8 in |
Details
Weight | 0.55 lbs |
Description
Differential pressure transmitter, wall mount, universal current/voltage outputs, uni-directional, range 3 (10, 15, 25, 28" wc) with LCD display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Digital Thermometer, 4-1/2" H, 2-1/2" W (00219CA1)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.20.100.B)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT430/2)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 7cm, PK100 (14A850)
- DWYER INSTRUMENTS Submersible level transmitter, range 5 psi 11.54 ft wc/3.52 m wc, 50 ft 15.2 m polyurethane cable (PBLT2-5-50-PU)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 100 PSI Pr Xdcr (673-7)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-05-V)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-014)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Mr WLcd (MSX-W12-IN-LCD)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-04)
- FLOWLINE Level Controller w_2 relays & repeater (LI55-1211)
- Dwyer Instruments Transmitters