Shop All Transmitters
Dwyer Instruments
Differenitial Pressure Transmitter, MiniCurrent Sw
Mfr # MSCS-220015
Zoro # G707143748
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length - Submersible Transmitter 6.5 in
- Height 1 in
- Width 5.5 in
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # MSCS-220015
- Zoro # G707143748
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.5 in |
Height | 1 in |
Width | 5.5 in |
Details
Weight | 0.3 lbs |
Description
Miniature current switch, split core, fixed set point, 0.15 to 60 A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Heel Grounding Strap (HGC1M-ECG)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 1000 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU7)
- BERTECH ESD Anti-Static Fabric Adjustable Wrist Strap with 12' Cord, 1 Megohm Resistor, Blue (AFWSB121M)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L160#)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 Wc (677B-07)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSX-W10-IN)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-03-V)
- DWYER INSTRUMENTS Magnehelic Indicating Transmitter (605-6)
- DWYER INSTRUMENTS Differential Pressure GageTransmitter, Indicating (605-250PA)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- Dwyer Instruments Transmitters