Dwyer Instruments

Differenitial Pressure Transmitter, Lr 010V Wall Mt (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Transmitters

Key Features

  • Sensor Length - Submersible Transmitter 7.6 in
  • Height 2.7 in
  • Width 5.6 in
  • Weight 0.6 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sensor Length - Submersible Transmitter 7.6 in
Height 2.7 in
Width 5.6 in

Details

Weight 0.6 lbs

Description

Differential pressure transmitter, 0-10 V output, selectable range 0.1", 0.25", 0.5" w.c. (25, 50, 100 Pa), wall mount.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products