Shop All Pressure Switches
Dwyer Instruments
Dif Pressure Switch, Adjustable
Mfr # ADPS-08-2-N
Zoro # G4572084
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air
- Includes M20 Connection, Set Point Range 0.08 in to 1.20 in w.c.
- Features Adjustable Range
- Pressure Setting Range (In. WC) 0.08 to 1.2
- Sample Line Connector Barb Connection for 1/4 in ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ADPS-08-2-N
- Zoro # G4572084
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Overall Depth | 2 1/4 in |
Sample Line Connection Size | 1/4 in |
Mounting Hole Diameter | 3/16 in |
Description
Air Pressure Switch, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1.5 A/0.4 A @ 250V AC, Housing Material Thermoplastic, Housing Type Standard Housing, IP Rating IP54, Input Voltage 250V AC, Maximum Differential Pressure Setting 0.05 in wc, Maximum Operating Temperature 185 Degrees F, Maximum Pressure Rating 40 in wc, Maximum Pressure Setting 1.2 in wc, Minimum Differential Pressure Setting 0.04 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-500PA)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- Dwyer Instruments Pressure Switches