Shop All Pressure Switches
Dwyer Instruments
Diaphragm Pressure Switch, Press Sw
Mfr # AP-7021-153-39
Zoro # G707143335
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Screw terminal.
- Wetted Materials Nylon reinforced Buna-N and steel. PTFE and 316 SS optional.
- Process Connection 1/4" female NPT.
- Features Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time
- Switch Type SPDT mercury switch or SPDT snap switch. Other switch types available.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # AP-7021-153-39
- Zoro # G707143335
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | Screw terminal. |
Wetted Materials | Nylon reinforced Buna-N and steel. PTFE and 316 SS optional. |
Process Connection | 1/4" female NPT. |
Features | Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time |
Switch Type | SPDT mercury switch or SPDT snap switch. Other switch types available. |
Set Point Adjustment | External screw. |
Enclosure Rating | General purpose. Weatherproof and explosion-proof optional. |
Agency Approvals | FM, UL. For FM consult factory. |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Mounting Orientation | Vertical for mercury switch models, any position for snap switch models. |
Temperature Limits | -30 to 150°F (-35 to 66°C). |
Electrical Rating | Mercury switch: 4 A @ 120 VAC/DC, 2 A @ 240 VAC/DC. Snap switch: 15 A @ 120 VAC, 8 A @ 240 VAC, 0.5 A @ 120 VDC, 0.25 A @ 240 VDC. |
Description
Diaphragm operated pressure switch, range 10-125 psig (.69-8.6 bar), SPDT snap switch, low deadband 3 psig (0.21 bar), high deadband 7 psig (0.48 bar), max. pressure 160 psig (11.0 bar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- DWYER INSTRUMENTS Pressure Switch Range 5-100 (DA-7031-153-6)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-R2)
- DWYER INSTRUMENTS Differential Pressure Switch 2.0-10.0 In (1823-10)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- Dwyer Instruments Switches