Shop All Pressure Switches
Dwyer Instruments
Diaphragm Pressure Switch, Press Sw
Mfr # AP-7021-153-33
Zoro # G907143326
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time
- Electrical Connections Screw terminal.
- Process Connection 1/4" female NPT.
- Wetted Materials Nylon reinforced Buna-N and steel. PTFE and 316 SS optional.
- Mounting Orientation Vertical for mercury switch models, any position for snap switch models.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AP-7021-153-33
- Zoro # G907143326
- Country of Origin United States
- Category Pressure Switches
Details
Features | Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time |
Electrical Connections | Screw terminal. |
Process Connection | 1/4" female NPT. |
Wetted Materials | Nylon reinforced Buna-N and steel. PTFE and 316 SS optional. |
Mounting Orientation | Vertical for mercury switch models, any position for snap switch models. |
Temperature Limits | -30 to 150°F (-35 to 66°C). |
Electrical Rating | Mercury switch: 4 A @ 120 VAC/DC, 2 A @ 240 VAC/DC. Snap switch: 15 A @ 120 VAC, 8 A @ 240 VAC, 0.5 A @ 120 VDC, 0.25 A @ 240 VDC. |
Agency Approvals | FM, UL. For FM consult factory. |
Enclosure Rating | General purpose. Weatherproof and explosion-proof optional. |
Switch Type | SPDT mercury switch or SPDT snap switch. Other switch types available. |
Set Point Adjustment | External screw. |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Description
Diaphragm operated pressure switch, range 10" vac-50" w.c. (2.5-12.4 kPa), SPDT snap switch, low deadband 8" w.c. (2.0 kPa), high deadband 10" w.c. (2.49 kPa), max. pressure 15 psig (1.03 bar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Control Station, 1-Button, Metal, Nema 4 (1BX)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-500PA)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 08120 Wc (BDPA-08-2-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- WHITMAN CONTROLS Pressure Switch (J205G-25S-C52L)
- Dwyer Instruments Pressure Switches