Shop All Pressure Switches
Dwyer Instruments
Diaphragm Pressure Switch
Mfr # AP-153-39
Zoro # G0795326
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time
- Process Connection 1/4" female NPT.
- Wetted Materials Nylon reinforced Buna-N and steel. PTFE and 316 SS optional.
- Electrical Connections Screw terminal.
- Temperature Limits -30 to 150°F (-35 to 66°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AP-153-39
- Zoro # G0795326
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Features | Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time |
Process Connection | 1/4" female NPT. |
Wetted Materials | Nylon reinforced Buna-N and steel. PTFE and 316 SS optional. |
Electrical Connections | Screw terminal. |
Temperature Limits | -30 to 150°F (-35 to 66°C). |
Mounting Orientation | Vertical for mercury switch models, any position for snap switch models. |
Switch Type | SPDT mercury switch or SPDT snap switch. Other switch types available. |
Agency Approvals | FM, UL. For FM consult factory. |
Enclosure Rating | General purpose. Weatherproof and explosion-proof optional. |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Electrical Rating | Mercury switch: 4 A @ 120 VAC/DC, 2 A @ 240 VAC/DC. Snap switch: 15 A @ 120 VAC, 8 A @ 240 VAC, 0.5 A @ 120 VDC, 0.25 A @ 240 VDC. |
Set Point Adjustment | External screw. |
Description
Diaphragm operated pressure switch, range 10-125 psig (.69-8.6 bar), SPDT mercury switch, low deadband 2 psig (0.14 bar), high deadband 6 psig (0.41 bar), max. pressure 160 psig (11.0 bar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, Black, Panel Mount (20505)
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- SQUARE D Molded Case Circuit Breaker, HDL Series 80A, 3 Pole, 600V AC (HDL36080)
- SQUARE D Pump Pressure Switch 20-40Psi (FSG2J20M4BP)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 5190 PSI (A6-751221)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53X)
- Dwyer Instruments Pressure Switches