Shop All Pressure Switches
Dwyer Instruments
Diaphragm operated pressure switch, range 1-30 psig, SPDT mercury switch, low deadband 0.4 psig
Mfr # AP-153-37
Zoro # G110474804
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time
- Electrical Connections Screw terminal.
- Process Connection 1/4" female NPT.
- Wetted Materials Nylon reinforced Buna-N and steel. PTFE and 316 SS optional.
- Switch Type SPDT mercury switch or SPDT snap switch. Other switch types available.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AP-153-37
- Zoro # G110474804
- Country of Origin United States
- Category Pressure Switches
Details
Features | Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time |
Electrical Connections | Screw terminal. |
Process Connection | 1/4" female NPT. |
Wetted Materials | Nylon reinforced Buna-N and steel. PTFE and 316 SS optional. |
Switch Type | SPDT mercury switch or SPDT snap switch. Other switch types available. |
Temperature Limits | -30 to 150°F (-35 to 66°C). |
Mounting Orientation | Vertical for mercury switch models, any position for snap switch models. |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Agency Approvals | FM, UL. For FM consult factory. |
Set Point Adjustment | External screw. |
Electrical Rating | Mercury switch: 4 A @ 120 VAC/DC, 2 A @ 240 VAC/DC. Snap switch: 15 A @ 120 VAC, 8 A @ 240 VAC, 0.5 A @ 120 VDC, 0.25 A @ 240 VDC. |
Enclosure Rating | General purpose. Weatherproof and explosion-proof optional. |
Description
Diaphragm operated pressure switch, range 1-30 psig (.07-2.1 bar), SPDT mercury switch, low deadband 0.4 psig (0.03 bar), high deadband 0.75 psig (0.05 bar), max. pressure 60 psig (4.14 bar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.125A, 250V AC, Non-Indicating (FNM-1-1/8)
- GE Thermal Unit, 2.53A (CR123H291A)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-9)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EEX)
- Dwyer Instruments Pressure Switches