Shop All Diaphragm Valves
Dwyer Instruments
Diaphagm Valve, 34 110Vac Diaph Vl
Mfr # DCV20C1D
Zoro # G707144295
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DCV20C1D
- Zoro # G707144295
- Country of Origin Taiwan, Province of China
- Category Diaphragm Valves
Dimensions
Length | 5.6 in |
Description
3/4" diaphragm valve, integrated coil, coupling connection, 110 VAC, DIN electrical connection, Cv factor of 14.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Bronze, Brentwood, 6-5/8 In (04-BRN6204)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA22)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (6402BN)
- BILLCO COUPLE BLACK STEEL 2"" (521-228BG)
- DWYER INSTRUMENTS Springless Diaphragm Valves, 1 Vlv Cpl (RDCS25C)
- DWYER INSTRUMENTS Springless Diaphragm Valves, 1 Vlv Npt (RDCS25T)
- DWYER INSTRUMENTS Springless Diaphragm Valves, 112 Npt Diaph Vl (RDCV45T)
- ITT DIA-FLO MANUAL 150 STAINLESS BUTT WELD 4IN DIAPHRAGM VALVE (4-2466-M-903-SQD1-SQD2-SQD5)
- ITT MANUAL IRON THREADED 1/2IN NPT DIAPHRAGM VALVE (.5-2401-TM-943-SP88CATB)
- HONEYWELL THERMAL SOLUTIONS V88A1626 24V Diaphragm Gas Valve (V88A1626)
- JAMESBURY QUADRA-POWR IMO-32 DIAPHRAGM VALVE ACTUATOR (RKQ60)
- Dwyer Instruments Valves