Shop All Electrical Properties Data Loggers
Dwyer Instruments
Data Logger, High Temp Usb Dl
Mfr # DW-USB-1-HT
Zoro # G507146550
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.3 lbs, 0.136077711 kg
- Length 4.2 in, 106.67999999999999 mm
- Height 1.7 in, 43.18 mm
- Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DW-USB-1-HT
- Zoro # G507146550
- Country of Origin China
- Category Electrical Properties Data Loggers
Dimensions
Length | 4.2 in, 106.67999999999999 mm |
Height | 1.7 in, 43.18 mm |
Width | 4.5 in |
Details
Weight | 0.3 lbs, 0.136077711 kg |
Description
High Temperature USB Data Logger
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (104D-258H)
- EXTECH Temp Calibrator, to2498 Degrees F, NIST (PRC30-NIST)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C746)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- DWYER INSTRUMENTS Data Logger, Temp Data Log WUsb (DW-USB-1)
- DWYER INSTRUMENTS Data Logger, Voltage Data Logger (DW-USB-3)
- DWYER INSTRUMENTS Data Logger, Current Data Logger (DW-USB-4)
- DWYER INSTRUMENTS Data Logger, Real Time Data Logr (DW-USB-RT)
- DWYER INSTRUMENTS High Temp Data Logger, Htm Data Logger W 2In (HTDL-20)
- DWYER INSTRUMENTS Data Logger, Pressure Data Logger (DLI2-G08)
- AEMC INSTRUMENTS Voltage Data Logger, 0 to 600VAC/DC (L261)
- Dwyer Instruments Electrical Properties Data Loggers