Shop All Electrical Properties Data Loggers
Dwyer Instruments
Data Logger, Current Data Logger
Mfr # DW-USB-4
Zoro # G407146476
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.6 in, 116.84 mm
- Weight 0.25 lbs
- Height 1.7 in, 43.18 mm
- Length 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DW-USB-4
- Zoro # G407146476
- Country of Origin China
- Category Electrical Properties Data Loggers
Dimensions
Width | 4.6 in, 116.84 mm |
Height | 1.7 in, 43.18 mm |
Length | 4.2 in |
Details
Weight | 0.25 lbs |
Description
Compact USB data logger, current input.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- DWYER INSTRUMENTS Digital Panel Meter, 4 Digit Proc 2448V (LCI132-01)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- DWYER INSTRUMENTS Data Logger, Pressure Data Logger (DLI2-G08)
- DWYER INSTRUMENTS Data Logger, Voltage Data Logger (DW-USB-3)
- DWYER INSTRUMENTS Data Logger, Temp Data Log WUsb (DW-USB-1)
- DWYER INSTRUMENTS Data Logger, Real Time Data Logr (DW-USB-RT)
- DWYER INSTRUMENTS High Temp Data Logger, Htm Data Logger W 2In (HTDL-20)
- EXTECH AC Voltage/Current Datalogger (DL150)
- TESTO Saveris 2-T3 Wifi Data Logger (0572 2033)
- Dwyer Instruments Electrical Properties Data Loggers