Shop All Current Transformers
Dwyer Instruments
Current Transformer, Split Current Sensor
Mfr # CCT50-100
Zoro # G307143964
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 6.6 in
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Accuracy 1%.
- Amperage Range Field selectable; up to 200 A (depending on model).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CCT50-100
- Zoro # G307143964
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 6.6 in |
Details
Item - Transformer | Split Core Current Transformer |
Features | Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Accuracy | 1%. |
Amperage Range | Field selectable; up to 200 A (depending on model). |
Response Time | 250 ms to 90%. |
Temperature Limits | -22 to 158Ă‚ÂşF (-30 to 70Ă‚ÂşC). |
Isolation Voltage | 2000 V. |
Power Requirements | Self powered or 15 to 42 VDC loop powered (depending on model). |
Humidity Limits | 0 to 95% (non-condensing). |
Frequency | 10 to 400 Hz. |
Approvals | CE, cUL, UL. |
Output | 0 to 5 V, 0 to 10 V, or 4 to 20 mA (depending on model). |
Description
Current transformer, 100/150/200 A input, 4-20 mA output, split core.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 75A, 500V AC, Non-Indicating (A50QS75-4Y)
- LEVITON Receptacle (8300-HLI)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1/2", PK10 (LTAF012010)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- Dwyer Instruments Current Transformers