Shop All Current Transformers
Dwyer Instruments
Current Transformer, Split Current Sensor
Mfr # CCT40-100
Zoro # G207143996
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 7 in
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Power Requirements Self powered or 15 to 42 VDC loop powered (depending on model).
- Accuracy 1%.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CCT40-100
- Zoro # G207143996
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 7 in |
Details
Item - Transformer | Split Core Current Transformer |
Features | Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Power Requirements | Self powered or 15 to 42 VDC loop powered (depending on model). |
Accuracy | 1%. |
Approvals | CE, cUL, UL. |
Frequency | 10 to 400 Hz. |
Amperage Range | Field selectable; up to 200 A (depending on model). |
Temperature Limits | -22 to 158Ă‚ÂşF (-30 to 70Ă‚ÂşC). |
Response Time | 250 ms to 90%. |
Humidity Limits | 0 to 95% (non-condensing). |
Output | 0 to 5 V, 0 to 10 V, or 4 to 20 mA (depending on model). |
Isolation Voltage | 2000 V. |
Description
Current transformer, 10/20/50 A input, 4-20 mA output, split core.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 10.41 to 11.30A (FH41)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, A Curve (QO230GFI)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 35A, 600V AC, Nonindicating (TRS35R)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- Dwyer Instruments Current Transformers