Shop All Current Transformers
Dwyer Instruments
Current Transformer, Solid Current Sensor
Mfr # CCT50-202
Zoro # G007144001
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Overall Depth 7.6 in
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
- Approvals CE, cUL, UL.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CCT50-202
- Zoro # G007144001
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 7.6 in |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 200A |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Features | Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range |
Approvals | CE, cUL, UL. |
Frequency | 10 to 400 Hz. |
Isolation Voltage | 2000 V. |
Accuracy | 1%. |
Power Requirements | Self powered or 15 to 42 VDC loop powered (depending on model). |
Response Time | 250 ms to 90%. |
Output | 0 to 5 V, 0 to 10 V, or 4 to 20 mA (depending on model). |
Temperature Limits | -22 to 158ÂşF (-30 to 70ÂşC). |
Humidity Limits | 0 to 95% (non-condensing). |
Description
Current transformer, 100/150/200 A input, 0-5 V output, solid core.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- DAYTON Relay, Alternating (6C051)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- Dwyer Instruments Power Distribution