Shop All Current Transformers
Dwyer Instruments
Current Transformer, Solid Current Sensor
Mfr # CCT40-203
Zoro # G307143995
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 in
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
- Power Requirements Self powered or 15 to 42 VDC loop powered (depending on model).
- Humidity Limits 0 to 95% (non-condensing).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CCT40-203
- Zoro # G307143995
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 4 in |
Details
Item - Transformer | Solid Core Current Transformer |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Features | Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range |
Power Requirements | Self powered or 15 to 42 VDC loop powered (depending on model). |
Humidity Limits | 0 to 95% (non-condensing). |
Output | 0 to 5 V, 0 to 10 V, or 4 to 20 mA (depending on model). |
Temperature Limits | -22 to 158Ă‚ÂşF (-30 to 70Ă‚ÂşC). |
Accuracy | 1%. |
Approvals | CE, cUL, UL. |
Response Time | 250 ms to 90%. |
Isolation Voltage | 2000 V. |
Frequency | 10 to 400 Hz. |
Amperage Range | Field selectable; up to 200 A (depending on model). |
Description
Current transformer, 10/20/50 A input, 0-10 V output, solid core.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Proximity Switch (CST-262)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- Dwyer Instruments Power Distribution