Shop All Current Transformers
Dwyer Instruments
Current Transformer, Cur Xfmr 10 Vdc 20A
Mfr # LTTJ-020
Zoro # G307143988
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.8 in
- Width 2.3 in
- Features 0 to 10 VDC analog output; Impedance matching for high or low impedance inputs; Fully adjustable output; Over voltage protection
- Height 2.2 in
- Length 3.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # LTTJ-020
- Zoro # G307143988
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 3.8 in |
Width | 2.3 in |
Height | 2.2 in |
Length | 3.8 in |
Details
Item - Transformer | Current Transformer |
Features | 0 to 10 VDC analog output; Impedance matching for high or low impedance inputs; Fully adjustable output; Over voltage protection |
Description
Current transformer calibrated to 10 VDC at 20 amps.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR6LD)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK1000 (162265-1000)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- OMRON Solid Core Current Transformer, 0 to 50A, 0 to 1A (E54-CT1)
- Dwyer Instruments Power Distribution