Shop All Current Transformers
Dwyer Instruments
Current Transformer, Crnt Xdcr 010V
Mfr # SCT20-103
Zoro # G107143997
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Range 0 to 150A
- Overall Depth 5.2 in
- Enclosure Rating UL, V-O flammability rated, type 66 nylon.
- Temperature Limits 5 to 140°F (-15 to 60°C).
- Humidity Limits 0 to 95% non-condensing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # SCT20-103
- Zoro # G107143997
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 5.2 in |
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 150A |
Enclosure Rating | UL, V-O flammability rated, type 66 nylon. |
Temperature Limits | 5 to 140°F (-15 to 60°C). |
Humidity Limits | 0 to 95% non-condensing. |
Frequency | 50/60 Hz. |
Isolation Voltage | 600 VAC RMS. |
Response Time | 2 s. |
Agency Approvals | CE, cUL, UL. |
Accuracy | ±2% from 10 to 100% of selected range. |
Power Requirements | Self-powered or 24 VDC (depending on model). |
Output | 4 to 20 mA, 0 to 5 VDC, 0 to 10 VDC (depending on model). Optional relay NO SPST; 10 A @ 260 VAC, 5 A @ 30 VDC. |
Description
Current transducer, split core, 0-10 VDC output, range 20/100/150A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M101)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- Dwyer Instruments Current Transformers