Shop All Specialty Switches
Dwyer Instruments
Current Switch, Split Core Curr Sw
Mfr # SCS-220015
Zoro # G707149085
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Requirements None, self-powered.
- Isolation Voltage 600 VAC RMS.
- Temperature Limits 5 to 140°F (-15 to 60°C).
- Output Isolated, 1 A @ 30 VAC/DC max, NO.
- Agency Approvals CE, cUL, UL.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCS-220015
- Zoro # G707149085
- Country of Origin United States
- Category Specialty Switches
Details
Power Requirements | None, self-powered. |
Isolation Voltage | 600 VAC RMS. |
Temperature Limits | 5 to 140°F (-15 to 60°C). |
Output | Isolated, 1 A @ 30 VAC/DC max, NO. |
Agency Approvals | CE, cUL, UL. |
Frequency | 50/60 Hz. |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Description
Split core current switch with fixed set point at 0.15A, amperage range .15 to 200 A.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- SQUARE D Manual Starter 277Vac (2510FG6P)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- Dwyer Instruments Switches