Shop All Specialty Switches
Dwyer Instruments
Current Switch, Split Core Curr Sw
Mfr # SCS-211125
Zoro # G307149102
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Approvals CE, cUL, UL.
- Power Requirements None, self-powered.
- Isolation Voltage 600 VAC RMS.
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Frequency 50/60 Hz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCS-211125
- Zoro # G307149102
- Country of Origin United States
- Category Specialty Switches
Details
Agency Approvals | CE, cUL, UL. |
Power Requirements | None, self-powered. |
Isolation Voltage | 600 VAC RMS. |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Frequency | 50/60 Hz. |
Temperature Limits | 5 to 140°F (-15 to 60°C). |
Output | Isolated, 1 A @ 30 VAC/DC max, NO. |
Description
Split core current switch with adjustable set point, amperage range 1.25 to 135 A.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB40)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- SUPERIOR ELECTRIC 14 Gauge 3 Wire 9 ft. Power Tool Cord (Soldered Eyelets) w/Strain Relief & Cord Protector (Boot A) (EC143-BA)
- LEVITON Straight Blade Plug (1447)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- THERMO RAMSEY PRO-LINE SPS-2E-1-4-NPT SAFETY CABLE PULL 250V-AC OTHER SWITCH (142199-PROL)
- Dwyer Instruments Specialty Switches