Shop All Specialty Switches
Dwyer Instruments
Current Switch, Solid Core Curr Sw
Mfr # SCS-111100
Zoro # G607149086
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Approvals CE, cUL, UL.
- Output Isolated, 1 A @ 30 VAC/DC max, NO.
- Isolation Voltage 600 VAC RMS.
- Power Requirements None, self-powered.
- Frequency 50/60 Hz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCS-111100
- Zoro # G607149086
- Country of Origin United States
- Category Specialty Switches
Details
Agency Approvals | CE, cUL, UL. |
Output | Isolated, 1 A @ 30 VAC/DC max, NO. |
Isolation Voltage | 600 VAC RMS. |
Power Requirements | None, self-powered. |
Frequency | 50/60 Hz. |
Temperature Limits | 5 to 140°F (-15 to 60°C). |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Description
Solid core current switch with adjustable set point, amperage range 1 to 135 A.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- Dwyer Instruments Switches