Shop All Specialty Switches
Dwyer Instruments
Current Switch, Solid Core Curr S
Mfr # SCS-111100-R
Zoro # G807149114
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Isolated, 1 A @ 30 VAC/DC max, NO.
- Agency Approvals CE, cUL, UL.
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Power Requirements None, self-powered.
- Isolation Voltage 600 VAC RMS.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCS-111100-R
- Zoro # G807149114
- Country of Origin United States
- Category Specialty Switches
Details
Output | Isolated, 1 A @ 30 VAC/DC max, NO. |
Agency Approvals | CE, cUL, UL. |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Power Requirements | None, self-powered. |
Isolation Voltage | 600 VAC RMS. |
Frequency | 50/60 Hz. |
Temperature Limits | 5 to 140°F (-15 to 60°C). |
Description
Solid core current switch, adjustable set point, with attached control relay, amperage range 1 to 135 A.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- HONDA Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC, 8.3/7.5 A (EU1000T1AG)
- TEMPO COMMUNICATIONS Inductive Amplifier Probe, LED Display (200EP-G)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- Dwyer Instruments Switches