Shop All Specialty Switches
Dwyer Instruments
Current Switch, Cur Sw, Spl, Adj, NO
Mfr # CCS-211150
Zoro # G307149140
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Integral mounting flange for quick installation; Solid core or split core configurations; LED Indicator; Fixed and adjustable set points
- Temperature Limits -22 to 158ºF (-30 to 70ºC).
- Approvals CE, cULus.
- Isolation Voltage 2000 V.
- Humidity Limits 0 to 95% (non-condensing).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CCS-211150
- Zoro # G307149140
- Country of Origin China
- Category Specialty Switches
Details
Features | Integral mounting flange for quick installation; Solid core or split core configurations; LED Indicator; Fixed and adjustable set points |
Temperature Limits | -22 to 158ºF (-30 to 70ºC). |
Approvals | CE, cULus. |
Isolation Voltage | 2000 V. |
Humidity Limits | 0 to 95% (non-condensing). |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Frequency | 40 to 400 Hz. |
Amperage Range | 0 to 200 A AC. |
Power Requirements | None, self-powered. |
Description
Current switch, split core, adjustable, normally open, red and green LED, min. set point 1.50.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 2 Pole, 240V AC (QBL22150)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- TRANE Swt02649 Switch; Flame Rollout, (SWT02649)
- Dwyer Instruments Switches