Shop All Specialty Switches
Dwyer Instruments
Current Switch, Cur Sw, Sol, Fxd, NO
Mfr # CCS-121050
Zoro # G107149029
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Integral mounting flange for quick installation; Solid core or split core configurations; LED Indicator; Fixed and adjustable set points
- Frequency 40 to 400 Hz.
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Humidity Limits 0 to 95% (non-condensing).
- Amperage Range 0 to 200 A AC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CCS-121050
- Zoro # G107149029
- Country of Origin China
- Category Specialty Switches
Details
Features | Integral mounting flange for quick installation; Solid core or split core configurations; LED Indicator; Fixed and adjustable set points |
Frequency | 40 to 400 Hz. |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Humidity Limits | 0 to 95% (non-condensing). |
Amperage Range | 0 to 200 A AC. |
Power Requirements | None, self-powered. |
Temperature Limits | -22 to 158Ă‚ÂşF (-30 to 70Ă‚ÂşC). |
Isolation Voltage | 2000 V. |
Approvals | CE, cULus. |
Description
Current switch, solid core, with fixed set point @ 0.50, normally open, red LED.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161610C)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- Dwyer Instruments Specialty Switches