Shop All Single-Gas Detectors
Dwyer Instruments
CoNitrogen Gas Transmitter, No2 Sensor
Mfr # GSTA-N
Zoro # G707158254
original price:
$369.57
10% off
new price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.80 in
- Width 4.30 in
- Depth 5.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # GSTA-N
- Zoro # G707158254
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 2.80 in |
Width | 4.30 in |
Depth | 5.90 in |
Description
Nitrogen Dioxide Transmitter with universal current/voltage outputs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, Firmly Close Door After Each Use Sign, Landscape (OS-NS-P-1014-L-12722)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YM23)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X15' (2515R)
- KLEIN TOOLS Mechanics Gloves, L, Black, Reinforced Padded, Fabric (40233)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N4B)
- DWYER INSTRUMENTS Co2 Volatile Organic Compound Transmitter (CDTV-2N404)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N40)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N44)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- INDUSTRIAL SCIENTIFIC Docking Station, Ventis MX4, (3) Port/USB (18109327-031)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR1-3N 3.0V 160mAh 1-3 N Size Cell For Consumer And Industrial Applications (CR1/3N)
- Dwyer Instruments Single-Gas Detectors