Shop All Occupancy Sensors
Dwyer Instruments
Ceiling Occupancy Sensor, Ceiling Occupancy Snsr
Mfr # OSC-200
Zoro # G907149090
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Delay processor suppresses switch activation during momentary occupancy
- Power Consumption Standby: 5 mA, Operating: 18 mA.
- Power Requirements 22 to 26 VAC/DC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # OSC-200
- Zoro # G907149090
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Details
Features | Delay processor suppresses switch activation during momentary occupancy |
Power Consumption | Standby: 5 mA, Operating: 18 mA. |
Power Requirements | 22 to 26 VAC/DC. |
Description
Ceiling mount infrared dual element occupancy sensor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D12)
- MERSEN Fuse, GSA Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA3)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- DWYER INSTRUMENTS Wall Mount Occuoancy Sensor, Corner Occupancy Snsr (OSW-100)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS6M2-DV-IV)
- SENSORSWITCH High Mount and Low Mount Sensor, 360 deg (LSXR 610)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Vdc (OSC20-M0W)
- SENSORSWITCH Occupancy Sensor, PIR, 1200 sq ft, White (LWS WH)
- GREENGATE Pir Ceiling 1500 Sqft 120-347V (OAC-P-1500-MV)
- Dwyer Instruments Occupancy Sensors