Shop All Carbon Monoxide and Smoke Detectors
Dwyer Instruments
Carbon Monoxide Transmitter/Switch
Mfr # CMS300-FC
Zoro # G810044864
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 3.7 in
- Overall Height 5.1 in
- Includes Factory Calibration Certificate
- Standards CE Compliant, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # CMS300-FC
- Zoro # G810044864
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 3.7 in |
Overall Height | 5.1 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 2.23 in |
Description
Carbon Monoxide Transmitter/Switch, Gas Detected Carbon Monoxide, Standards CE Compliant, RoHS Compliant, Includes Factory Calibration Certificate, Product Type Detector Transmitter, Mounting Location Wall, Number of Relays 1, Sensor Type Electrochemical, Display Type None, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 300 ppm, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- ALLEGRO INDUSTRIES Full Mask Storage Bag (2025)
- RINGERS GLOVES Cut Resist Glove, Nitrile Dip Coat, 4XL, PR (043-14)
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/L)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- NAPCO Smoke Detector, 5" Depth (FW-2S)
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- FIRST ALERT BRK Dual Sensor Smoke Alarm (1039828)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (9C05-LP2)
- Dwyer Instruments Carbon Monoxide and Smoke Detectors