Shop All Calibrator Accessories
Dwyer Instruments
Calibration Pump
Mfr # A-396A
Zoro # G0626291
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Manometer or other Pressure Standard
- Features -1
- Includes (1) Barbed Fitting, (1) Tee Connector, (3) 36 in Lengths of Vinyl Tubing
- Accessory Type Pressure Calibrator Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # A-396A
- Zoro # G0626291
- Country of Origin Germany
- Category Calibrator Accessories
Details
Item | Calibration Pump |
For Use With | Manometer or other Pressure Standard |
Features | -1 |
Includes | (1) Barbed Fitting, (1) Tee Connector, (3) 36 in Lengths of Vinyl Tubing |
Accessory Type | Pressure Calibrator Pump |
Description
Pressure Calibrator Pump, For Use With Manometer or other Pressure Standard, Features Wotking Pressure 72 psi, Includes (1) Barbed Fitting, (1) Tee Connector, (3) 36 in Lengths of Vinyl Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- WINTERS Economy 2.5" 0-60 psi/Kpa 1/4" Npt Back (PEM1438)
- DESCO Wristrap, Adjustable, w/ 12 Ft Cord (09069)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (F45-1-80-0-F)
- FLUKE Extension Cable, 25 Ft. (2628)
- FLUKE Hydraulic Test Pump, Up to 10000 psi (FLK-700HTPK2)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1800)
- FLUKE Field Softcase For 75X (C799)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- REED INSTRUMENTS Capacitance Decade Box (R5406)
- FLUKE Low-pressure Test Pump (FLUKE-700LTP-1)
- Dwyer Instruments Calibrator Accessories