Shop All Level Switches
Dwyer Instruments
Cable Float Switch, Sw Spst No 20'
Mfr # CFS2-ONBPN-20
Zoro # G707144356
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.3 in
- Width 6.9 in
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CFS2-ONBPN-20
- Zoro # G707144356
- Country of Origin Italy
- Category Level Switches
Dimensions
Length | 7.3 in |
Width | 6.9 in |
Height | 1.8 in |
Description
PVC cable, SPST, NO, 10(8)A 250V~, 20 ft ( 6.10 m) cable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cont Duty Muffler Asm, 67213 (67213)
- HUSKY Fuel Nozzle, Diesel, High Flow, VIII, Grn, UL (173310N-03)
- BARMESA Submersible Light Slurry Pump 50 HP 460V 3PH 50' Cord Manual (4KAG504)
- ARMSTRONG PUMPS Seal Bearing Module (816999MF-041)
- DWYER INSTRUMENTS Submersible Level Transmitter (SBLT2-5M-10M)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- DWYER INSTRUMENTS Flow Switch Low (V4-SS-2-U)
- DWYER INSTRUMENTS Paddle Level Switch, Pdl Lvl Sw 24 Vdc (PLS2-E-1-3)
- DWYER INSTRUMENTS Floating Contact Null Switch (1640-1)
- DWYER INSTRUMENTS Submersible Level Transmitter (SBLT2-3.5M-5M)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A174)
- Dwyer Instruments Level Switches